HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

1/8" x 3/8" CPI x MNPT SS Male 90 Degree Elbow

PARKER| Zoro #: G1008874| Mfr #: 6-2 CBZ-SS

$19.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: 90 Degrees Elbow
Tube Size: 3/8"
Basic Fitting Material: Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1008874 Mfr #: 6-2 CBZ-SS
Specific Fitting Shape: 90 Degrees ElbowTube Size: 3/8"
Basic Fitting Material: MetalCompression Thread Size: 9/16-20
Basic Fitting Shape: ElbowItem: Male Elbow, 90 Degrees
Hex Size: 5/8"Temp. Range: -425 Degrees To 1200 Degrees F
Tube Fitting Material: Stainless SteelPipe Size (Fittings): 1/8"
Fitting Connection Type: CPI(TM) x MNPTCountry of Origin (subject to change): Multiple

Description

Male Elbow, 90 Degrees , Tube Fitting Material Stainless Steel, Fitting Connection Type CPI(TM) x MNPT, Pipe Size (Fittings) 1/8 In., Tube Size 3/8 In., Compression Thread Size 9/16-20, Hex Size 5/8 In., Temp. Range -425 Degrees to 1200 Degrees F

Reviews