KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

End Cap, For 25mm Tubing

PARKER| Zoro #: G0563175| Mfr #: 6625 25 00

$45.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Tubing Fitting
Type: End Cap
Material: Polyamide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0563175 Mfr #: 6625 25 00
Item: Tubing FittingType: End Cap
Material: PolyamideColor: Black
For Tubing O.D. 1: 25.00mmCountry of Origin (subject to change): France

Description

Tubing Fitting, End Cap, Polyamide, For Tubing OD 1 25mm, Black

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews