Shop All Hydraulic Filtration Parts
Parker
EO2 Soft sealing ring
Mfr # DOZ20S
Zoro # G210039415
$12.99
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
- Brand Parker
- MFR # DOZ20S
- Zoro # G210039415
- Country of Origin Germany
- Category Hydraulic Filtration Parts
Description
The function of accessories for Ermeto DIN hydraulic tube fittings is the completion of fitting types within the fitting series. Most of the components, for example the ED Eolastic soft seal and OR, O-rings for male stud ends - are sealing rings. These components ensure that the complete fitting system is leak-free. Markets: - Automotive - Defense - Energy - Environment - Industrial - Infrastructure - Machine Tools - Materials Handling - Mobile - Oil and Gas - Power Generation - Process - Transportation - Water Applications: - Suitable for general hydraulic applications. Features/ Benefits: - Leak-free system: sealing rings guarantee that the fitting itself and the complete hydraulic system is leak-free. Hence the function of the hydraulic system is reliable and the costs of break-down and maintenance can be avoided.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
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
- SUPER LUBE Tube Super Lube Silicone High-Dielectric & Vacuum Grease 3 Oz. (91003)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 16 In Stroke (288-326)
- TERRE PRODUCTS Toro 106-2175 Exmark 106-2175 Flat Idler Pulley - 3.25'' Flat Dia. - 3/8'' Bore - Steel (31325100D)
- DAYTON 5L910 V-Belt, 91" Outside Length, 21/32" Top Width, 1 Ribs (3GWF5)
- PARKER Diverter Valve (926580)
- PARKER Mounting Kit, Panel, For 4DJZ5 & 4DJZ9 (MVK2)
- PARKER Pop Up Indicator (932027)
- PARKER Flange Adaptor, 1 In NPT, 1 In L (937463)
- PARKER Dust Cap, Ethylene Propylene (PFR-1002)
- PARKER Motor, w/ pre-wired switch (941768-943056)
- MAXIM Seal Kit, TC Tie-rod Cylinder: 4 Bore - 1.5 Rod Dia. (204507)
- Parker Parts & Accessories