1/4" Compression x 1/8" MNPT Extended 90 Deg Elbow 10PK

PARKER| Zoro #: G1133964| Mfr #: 269C-4-2

$21.00 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Fitting Material: Metal
Tube Size: 1/4"
Pipe Size (Fittings): 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1133964 Mfr #: 269C-4-2
Basic Fitting Material: MetalTube Size: 1/4"
Pipe Size (Fittings): 1/8"Fitting Connection Type: Compression x MNPT
Basic Fitting Shape: ElbowMax. Pressure: 300 psi
Tube Fitting Material: BrassItem: Extended Male Elbow, 90 Degrees
Specific Fitting Shape: 90 Degree ElbowTemp. Range: -65 Degrees to 200 Degrees F
Country of Origin (subject to change): United States

Description

Extended Male Elbow, 90 Degrees , Tube Fitting Material Brass, Fitting Connection Type Compression x MNPT, Pipe Size - Pipe Fitting 1/8 In., Tube Size 1/4 In., Max. Pressure 300 psi, Temp. Range -65 Degrees to 200 Degrees F, Package Quantity 10

Reviews