SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3/8" Compression x 1/8" MNPT Extended 90 Deg Elbow 10PK

PARKER| Zoro #: G1471924| Mfr #: 269C-6-2

$32.98 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 75 to 400 psiBasic Fitting Shape: ElbowFitting Connection Type: Compression x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1471924 Mfr #: 269C-6-2
Max. Pressure: 75 to 400 psiBasic Fitting Shape: Elbow
Fitting Connection Type: Compression x MNPTTemp. Range: -65 Degrees to 200 Degrees F
Compression Thread Size: 9/16-24Specific Fitting Shape: 90 Degree Elbow
Pipe Size (Fittings): 1/8"Tube Size: 3/8"
Item: Extended Male Elbow, 90 DegreesTube Fitting Material: Brass
Basic Fitting Material: MetalCountry of Origin (subject to change): United States

Description

Extended Male Elbow, 90 Degrees , Tube Fitting Material Brass, Fitting Connection Type Compression x MNPT, Pipe Size - Pipe Fitting 1/8 In., Tube Size 3/8 In., Compression Thread Size 9/16-24, Max. Pressure 75 to 400 psi, Temp. Range -65 Degrees to 200 Degrees F, Package Quantity 10

Reviews