KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/8" Compression x MNPT Brass Extended 90 Deg Elbow 10PK

PARKER| Zoro #: G0883242| Mfr #: 269C-2-2

$20.65 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 1/8"
Temp. Range: -65 Degrees to 200 Degrees F
Specific Fitting Shape: 90 Degree Elbow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0883242 Mfr #: 269C-2-2
Tube Size: 1/8"Temp. Range: -65 Degrees to 200 Degrees F
Specific Fitting Shape: 90 Degree ElbowItem: Extended Male Elbow, 90 Degrees
Fitting Connection Type: Compression x MNPTPipe Size (Fittings): 1/8"
Tube Fitting Material: BrassMax. Pressure: 400 psi
Basic Fitting Shape: ElbowBasic Fitting Material: Metal
Country of Origin (subject to change): United States

Description

Extended Male Elbow, Compression, Tube Size 1/8 In, Pipe Size 1/8 In, Tube x MNPT Connection, Material of Construction Brass, Outside Dia .025 In, Pressure (PSI) 400, Temp Range -65 To 250 Deg F, Standards SAE V-512/ASA, UL, Package Quantity 10

Reviews