HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

3/8" Compression x MNPT Brass Extended 90 Deg Elbow 10PK

PARKER| Zoro #: G1591721| Mfr #: 269C-6-6

$21.12 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: 90 Degree Elbow
Tube Size: 3/8"
Fitting Connection Type: Compression x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1591721 Mfr #: 269C-6-6
Specific Fitting Shape: 90 Degree ElbowTube Size: 3/8"
Fitting Connection Type: Compression x MNPTTemp. Range: -65 Degrees to 200 Degrees F
Basic Fitting Material: MetalBasic Fitting Shape: Elbow
Tube Fitting Material: BrassPipe Size (Fittings): 3/8"
Item: Extended Male Elbow, 90 DegreesMax. Pressure: 200 psi
Country of Origin (subject to change): United States

Description

Extended Male Elbow, 90 Degrees , Tube Fitting Material Brass, Fitting Connection Type Compression x MNPT, Pipe Size - Pipe Fitting 3/8 In., Tube Size 3/8 In., Max. Pressure 200 psi, Temp. Range -65 Degrees to 200 Degrees F, Package Quantity 10

Reviews