Parker
Flow Control Valve, 5 gpm Max. Flow, 2,000 psi Max. Pressure, Brass
Mfr # F400B
Zoro # G0819725
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Valves Hydraulic Flow Control Valve
- Inlet Port Size - Hydraulic Valves 1/4 in NPT
- Body Material - Hydraulic Valves Brass
- Outlet Port Size - Hydraulic Valves 1/4 in NPT
- Max. Flow - Hydraulic Valves 5 gpm
Explore More Products
- PARKER Metering Valve, Steel, #8 SAE, 8 GPM Max MV820S
- PARKER Metering Valve, Steel, 1/4 NPT, 5 GPM Max MV400S
- PARKER Directional Valve, Lever, D03, Open Center D1VL002CN
- PARKER Flow Control Valve, 3000 psi, #6 SAE PCM620S
- PARKER Directional Control Valve 5000PSI D3L8NV21X1262
- PARKER Flow Control Valve, 8 gpm Max. Flow, 5,000 psi Max. Pressure, Steel F600S
- PARKER DIRECTIONAL VLV D1VW001CNYG5
- PARKER DIRECTIONAL CONTROL VALVE D1VW004CVYPH
- PARKER FLOW CONTROL F200S
- CHIEF Prssre Compnstn Flw Cntrl Vlve, 0-16 GPM 252570
- PARKER Directional Valve, Solenoid, Tandem, 24 VDC D1VW009CNJW
- Parker Hydraulic Valves