Parker Fasteners
1/2"-13 Socket Head Cap Screw, Stainless steel, 6-1/2 in Length
Mfr # 50C650KCSS
Zoro # G1156962
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/2"-13
- Screw Length 6-1/2 in
- Drive Type Hex
- Material Stainless steel
Explore More Products
- PARKER FASTENERS 1/4"-20 Socket Head Cap Screw, Stainless steel, 1/2 in Length, 50 PK 25C50KCSS
- PARKER FASTENERS 5/16"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 25 PK 31F100KCSS
- PARKER FASTENERS 1/4"-28 Socket Head Cap Screw, Stainless steel, 3/8 in Length, 50 PK 25F37KCSS
- PARKER FASTENERS #12-24 Socket Head Cap Screw, Stainless steel, 1-1/4 in Length, 5 PK 12C125KCSS
- PARKER FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/2 in Length, 5 PK 25C150KCS/SEMSBLKOX
- PARKER FASTENERS 1/4"-20 Socket Head Cap Screw, Stainless steel, 2-1/2 in Length, 25 PK 25C250KCSS/FT
- PARKER FASTENERS 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1-3/4 in Length, 25 PK 25C137KCSS
- PARKER FASTENERS 5/16"-18 Socket Head Cap Screw, Stainless steel, 1-1/4 in Length, 10 PK 31C125KCSS
- PARKER FASTENERS 5/16"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1-3/8 in Length, 10 PK 31F137KCSS
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK U51041.025.0100
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK M07080.040.0025
- Parker Fasteners Socket Head Cap Screws