Parker Fasteners
1/2"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 6 in L
- Zoro #: G1159266
- Mfr #: 50F600KCSS
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 1/2"-20
- Basic Material: 18-8 Stainless Steel
- Drive Type: Hex
- System of Measurement: Inch
- Screw Style: Socket Head Cap Screw
- Material Grade: 18-8
$59.99
Subtotal: $59.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PARKER FASTENERS 1/2"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in L 50F250KCSS
- PARKER FASTENERS 1/2"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 4-1/2 in L 50F450KCSS
- PARKER FASTENERS 1/2"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 5 in L 50F500KCSS
- PARKER FASTENERS 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 3-1/2 in L, 5 PK 37C350KCSS
- PARKER FASTENERS 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 1-3/4 in L, 10 PK 37C175KCSS
- PARKER FASTENERS 5/16"-18 Socket Head Cap Screw, Stainless steel, 2 in L, 10 PK 31C200KCSS
- PARKER FASTENERS #6-32 Socket Head Cap Screw, 5/8 in L NAS1352C06-10
- PARKER FASTENERS #8-32 Socket Head Cap Screw, 5/8 in L NAS1352N08-10
- PARKER FASTENERS #10-32 Socket Head Cap Screw, 3/8 in L NAS1351N3-6
- HOLO-KROME 5/16"-24 Socket Head Cap Screw, Black Alloy Steel, 2-1/2 in L 73096
- BLUE DEVIL MADE IN USA 7/16"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 2 in L, 50 PK 4432CSP
- Parker Fasteners Socket Head Cap Screws