Parker Fasteners
#12-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1/2 in L, 10 PK
- Zoro #: G1158119
- Mfr #: 12C50KCSS
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: #12-24
- Basic Material: 18-8 Stainless Steel
- Drive Type: Hex Socket
- Package Quantity: 10
- System of Measurement: Inch
- Material Grade: 18-8
- Screw Style: Socket Head Cap Screw
$7.71
/Pk of 10
Must order in multiples of 2
Subtotal: $15.42
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Parker Fasteners #12C50KCSS Specifications
- Zoro #: G1158119
- Mfr #: 12C50KCSS
- Item: Socket Head Cap Screw
- Dia./Thread Size: #12-24
- Length: 1/2 in
- Basic Material: 18-8 Stainless Steel
- Drive Type: Hex Socket
- Package Quantity: 10
- System of Measurement: Inch
- Material Grade: 18-8
- Screw Style: Socket Head Cap Screw
- Country of Origin (subject to change): United States
Description
Socket Head Cap Screw,12-24x1/2,PK10, Package Quantity 10
Reviews of Parker Fasteners #12C50KCSS
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PARKER FASTENERS #12-24 Socket Head Cap Screw, 18-8 Stainless Steel, 3/8 in L, 10 PK 12C37KCSS
- PARKER FASTENERS #12-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1 1/2 in L, 5 PK 12C150KCSS
- PARKER FASTENERS 1/4"-28 Socket Head Cap Screw, Stainless steel, 1 1/2 in L, 25 PK 25F125KCSS
- PARKER FASTENERS #8-32 Socket Head Cap Screw, 3/4 in L NAS1352N08-12
- PARKER FASTENERS 5/16"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 3 in L, 5 PK 31F300KCSS
- PARKER FASTENERS 1/2"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 4 1/2 in L 50F450KCSS
- PARKER FASTENERS #4-40 Socket Head Cap Screw, 1/8 in L NAS1352N04-2
- PARKER FASTENERS #8-32 Socket Head Cap Screw, 1/4 in L NAS1352N08-4
- PARKER FASTENERS #4-40 Socket Head Cap Screw, 5/8 in L NAS1352N04-10
- NEWPORT FASTENERS M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 40 mm L, 250 PK 505368-250
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, NI-CU, 50 PK 762257-50
- Parker Fasteners Socket Head Cap Screws