Parker Fasteners
#12-24 Socket Head Cap Screw, Stainless steel, 3/4 in L, 10 PK
- Zoro #: G1157741
- Mfr #: 12C75KCSS
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: #12-24
- Length: 3/4 in
- Basic Material: Stainless steel
- Screw Head Type: Socket
- Drive Type: Hex
- System of Measurement: Inch
- Screw Style: Socket Head Cap Screw
$8.09
Pk of 10, $0.81/ea
Subtotal: $8.09
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PARKER FASTENERS 5/8"-11 Socket Head Cap Screw, 18-8 Stainless Steel, 2-1/4 in L 62C225KCSS
- PARKER FASTENERS 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 7 in L 25C700KCSS
- PARKER FASTENERS 1/2"-13 Socket Head Cap Screw, Stainless steel, 1-1/2 in L, 5 PK 50C112KCSS
- PARKER FASTENERS #3-56 Socket Head Cap Screw, Stainless steel, 5/16 in L, 50 PK 3F31KCSS
- PARKER FASTENERS 1/4"-20 Socket Head Cap Screw, Stainless steel, 3-1/2 in L, 5 PK 25C350KCSS
- PARKER FASTENERS 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 1-3/8 in L, 10 PK 37C137KCSS
- PARKER FASTENERS #6-32 Socket Head Cap Screw, 5/16 in L NAS1352N06-5
- PARKER FASTENERS #8-32 Socket Head Cap Screw, 5/8 in L NAS1352C08-10
- PARKER FASTENERS #8-32 Socket Head Cap Screw, 1 in L NAS1352N08-16
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-3/4 in L, 250 PK 225966-250
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 5/8 in L, 50 PK 805121-50
- Parker Fasteners Socket Head Cap Screws