Parker Fasteners
1/4"-28 Socket Head Cap Screw, Stainless steel, 1-1/2 in Length, 25 PK
Mfr # 25F112KCSS
Zoro # G1155757
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-28
- Screw Length 1-1/2 in
- Drive Type Hex
- Material Stainless steel
Explore More Products
- PARKER FASTENERS 1/2"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 2-1/4 in Length 50F225KCSS
- PARKER FASTENERS 1/4"-32 Socket Head Cap Screw, Black Oxide Alloy steel, 1-1/2 in Length, 5 PK 25X150KCS/BLKOX
- PARKER FASTENERS #12-24 Socket Head Cap Screw, Stainless steel, 1-1/4 in Length, 5 PK 12C125KCSS
- PARKER FASTENERS 1/4"-20 Socket Head Cap Screw, Stainless steel, 1 in Length, 50 PK 25C100KCSS
- PARKER FASTENERS #2-56 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/4 in Length, 10 PK 2C25LHD/BLKOX
- PARKER FASTENERS 3/8"-16 Socket Head Cap Screw, Stainless steel, 1 in Length, 10 PK 37C100KCSS
- PARKER FASTENERS 1/2"-13 Socket Head Cap Screw, Stainless steel, 7-1/2 in Length 50C750KCSS
- PARKER FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy steel, 1/2 in Length, 5 PK 25C50KCS6/A193B7
- PARKER FASTENERS 5/8"-11 Socket Head Cap Screw, 18-8 Stainless Steel, 5 in Length 62C500KCSS
- ALLIED TITANIUM #6-32 Socket Head Cap Screw, Plain Titanium, 1-1/2 in Length 0016962
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK M4C12KCS
- Parker Fasteners Socket Head Cap Screws