Parker Fasteners
5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 10 PK
Mfr # 31C150KCSS/FT
Zoro # G1158067
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"-18
- Screw Length 1-1/2 in
- Drive Type Hex
- Material 18-8 Stainless Steel
Explore More Products
- PARKER FASTENERS 1/4"-20 Socket Head Cap Screw, Stainless steel, 1 in Length, 50 PK 25C100KCSS
- PARKER FASTENERS 5/16"-18 Socket Head Cap Screw, Black Oxide Alloy steel, 5/16 in Length, 5 PK 31C100KCS/SEMSBLKOX
- PARKER FASTENERS 1/2"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 5 PK 50F100KCSS
- PARKER FASTENERS #4-40 Socket Head Cap Screw, 1/4 in Length, 10 PK 4C25LHDS
- PARKER FASTENERS M3 Socket Head Cap Screw, 316 Stainless Steel, 15 mm Length, 5 PK M3C15KCS3/PASS
- PARKER FASTENERS #2-56 Socket Head Cap Screw, Black Oxide Alloy Steel, 10 PK 2C18LHD/BLKOX
- PARKER FASTENERS 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 25 PK 31C100KCSS
- PARKER FASTENERS #8-32 Socket Head Cap Screw, 1/2 in Length NAS1352N08-8
- PARKER FASTENERS 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 2 in Length, 10 PK 37C200KCSS
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Chrome Plated Steel, 3/4 in Length, 5 PK MPB3384S
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 6 mm Length, 100 PK LHS4803006-100P1
- Parker Fasteners Socket Head Cap Screws