Parker
0.096" Barb x 1/8" FNPT Brass Female Connector
Mfr # 26-5/32-2
Zoro # G1687262
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Straight Adapter
- Barb Size 3/32 in
- Fitting Connection Type Barbed
- Tube Size 5/32 in
Explore More Products
- PARKER 1/4" Barb x MNPT Low Lead Brass Adapter L125HBL-4-4
- PARKER 1/8" x 1/4" x 1/4" Barb Brass Male Run Tee 231-6-2
- PARKER 1/2" Barbed x Push-Lok 316 SS Adapter 8P2TU8-316
- PARKER 3/8" Barb x 1/4" MNPT Low Lead Brass 90 Degree Elbow L129HB-6-4
- PARKER 0.17" Barb x 1/8" MNPT Brass Male 90 Degree Elbow 229-4-2
- PARKER 0.17" x 3/8" Barb Brass Union Reducer 22-4-8
- PARKER 0.17" x 0.17" x 0.096" Barb Brass Union Tee 224-4-4-5/32
- PARKER 1/2" Barb x 1/4" MNPT Low Lead Brass 90 Degree Elbow L129HB-8-4
- PARKER 1/4" Flare x MNPT Brass Connector 25PK 48IFHD-4-4
- ELDON JAMES 3/16" Barbed x 1/8" MNPT 90 Degree Elbow PK 10 L2-3WP
- COLDER 3/8" Barb Chrome Plated Brass Panel Mount Coupler LCD16006
- Parker Barbed Tube Fittings