20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

1/8" MNPS x 1/4" Flare Brass Female Connector 10PK

PARKER| Zoro #: G2082376| Mfr #: 461FHD-4-2

$22.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2082376 Mfr #: 461FHD-4-2
Basic Fitting Material: MetalStandards: SAE J512
Tube Fitting Material: BrassFlare Type: Inverted
Compliance: SAE J512Temp. Range: -65 Degrees to 250 Degrees F
Item: Female ConnectorTube Size: 1/4"
Hex Size: 17/32"Pipe Size (Fittings): 1/8"
Basic Fitting Shape: AdapterSpecific Fitting Shape: Adapter
Flare Thread Size: 7/16-24Max. Pressure: 1400 psi
Country of Origin (subject to change): United States

Product Description

Female Connector,1/4In,Brass,Pk10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews