20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

1/4" MNPS x 3/8" Flare Brass Female Connector 10PK

PARKER| Zoro #: G0673513| Mfr #: 461FHD-6-4

$50.04 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0673513 Mfr #: 461FHD-6-4
Standards: SAE J512Basic Fitting Material: Metal
Temp. Range: -65 Degrees To 250 Degrees FCompliance: SAE J512
Tube Fitting Material: BrassFlare Type: Inverted
Item: Female ConnectorTube Size: 3/8"
Hex Size: 3/4"Pipe Size (Fittings): 1/4"
Basic Fitting Shape: AdapterSpecific Fitting Shape: Adapter
Flare Thread Size: 5/8-18Max. Pressure: 1000 psi
Country of Origin (subject to change): United States

Product Description

Female Connector,3/8In,Brass,Pk10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.