3/8" FNPT Brass 90 Degree Elbow

PARKER| Zoro #: G0567445| Mfr #: 6-6 FE-B

$31.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: 90 Degree Elbow
Standards: ANSI B31.1, ANSI B31.3, ANSI B1.20.1
Fitting Length: 1-1/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0567445 Mfr #: 6-6 FE-B
Specific Fitting Shape: 90 Degree ElbowStandards: ANSI B31.1, ANSI B31.3, ANSI B1.20.1
Fitting Length: 1-1/64"Basic Fitting Material: Metal
Basic Fitting Shape: ElbowHex Size: 7/8"
Max. Pressure: 2700 psiFitting Connection Type: FNPT
Pipe Size (Fittings): 3/8"Item: Female Elbow, 90 Degrees
Pipe Fitting Material: BrassCountry of Origin (subject to change): United States

Description

Female Elbow, 90 Degrees , Pipe Fitting Material Brass, Pipe Size (Fittings) 3/8 In., Fitting Connection Type FNPT, Standards ANSI B31.1, ANSI B31.3, ANSI B1.20.1, Fitting Length 1-1/64 In., Max. Pressure 2700 psi, Hex Size 7/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews