3/8" Flare x FNPT Brass 90 Degree Elbow 10PK

PARKER| Zoro #: G1966413| Mfr #: 150F-6-2

$52.69 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1966413 Mfr #: 150F-6-2
Basic Fitting Material: MetalBasic Fitting Shape: Elbow
Tube Fitting Material: BrassFlare Type: 45 Degrees
Temp. Range: -65 Degrees to 250 Degrees FItem: Female Elbow, 90 Degrees
Pipe Size (Fittings): 1/8"Specific Fitting Shape: 90 Degrees Elbow
Flare Thread Size: 5/8-18Max. Pressure: 450 to 2800 psi
Tube Size: 3/8"Country of Origin (subject to change): United States

Product Description

Item Female Elbow, Type Flare, Pipe Size 1/8 In, Tube Size 3/8 In, Thread Size 5/8-18 In, Tube x FNPT Connection, Material of Construction Brass, Pressure 450 To 2800 PSI, Temp. Range -65 To 250 Deg F, Outside Dia. .282 In, Length 1.08 In, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.