KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" Flare Low Lead Brass Female Flare Connector

PARKER| Zoro #: G0646152| Mfr #: L66PLNF-4-4

$5.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flare Type: 45 Degrees
Fitting Connection Type: Flare
Basic Fitting Material: Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0646152 Mfr #: L66PLNF-4-4
Flare Type: 45 DegreesFitting Connection Type: Flare
Basic Fitting Material: MetalMax. Pressure: 294 psi
Tube Fitting Material: Low Lead BrassFlare Thread Size: 7/16-20
Specific Fitting Shape: ConnectorPipe Size (Fittings): 7/16"-20
Hex Size: 11/16"Tube Size: 1/4"
Basic Fitting Shape: AdapterItem: Female Flare Connector
Temp. Range: -4 Degrees to 176 Degrees FCountry of Origin (subject to change): United States

Description

Female Flare Connector, Tube Fitting Material Low Lead Brass, Fitting Connection Type Flare, Tube Size 1/4 In., Pipe Size - Pipe Fitting 7/16 In.-20, Flare Type 45 Degrees , Flare Thread Size 7/16-20, Max. Pressure 294 psi, Temp. Range -4 Degrees to 176 Degrees F, Hex Size 11/16 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews