Parker
0.096" Barb x 0.096" Barb x 1/8" FNPT Female Branch Tee
Mfr # 237-5/32-2
Zoro # G0926737
$13.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Adapter Tee
- Barb Size 3/32 in
- Fitting Connection Type Barbed
- Tube Size 5/32 in
Explore More Products
- PARKER 0.17" Barb x 1/4" Solder Brass Solder Connector 238-4-4
- PARKER 10-32 MNPT x 0.17" Barb Brass Male Connector 28-4-10X32
- PARKER 0.096" Barb Brass Union 90 Degree Elbow 225-5/32
- PARKER 0.17" x 0.096" Barb Brass Union Reducer 22-4-5/32
- PARKER 1/4" x 0.17" Barb Brass Male 90 Degree Elbow 229-4-4
- PARKER 1/4" x 1/4" x 0.096" Barb Brass Union Tee 224-6-6-5/32
- PARKER 1/2" Barb x 1/4" MNPT Low Lead Brass 90 Degree Elbow L129HB-8-4
- PARKER 1/4" Barb x 3/8" Compress-Align Brass Bulkhead Union 22CABH-6-6
- PARKER 0.17" x 0.17" x 0.096" Barb Brass Union Tee 224-4-4-5/32
- ELDON JAMES Adapter, Nylon, 1/4 In NPT, 150 PSI, PK10 A4-4BN
- PARKER 1/4" x 0.17" Barb Brass Male Connector 28-4-4
- Parker Barbed Tube Fittings