Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

1-1/2" Butt Weld SS Short Ferrule Sch 40

PARKER| Zoro #: G1138374| Mfr #: 14WMP-1.5-304-7

$4.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Fitting Shape: Ferrule
Overall Length: 1/2"
Tube Fitting Material: 304 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1138374 Mfr #: 14WMP-1.5-304-7
Basic Fitting Shape: FerruleOverall Length: 1/2"
Tube Fitting Material: 304 Stainless SteelItem: Short Ferrule
Specific Fitting Shape: FerruleTube Size: 1-1/2"
Basic Fitting Material: MetalMax. Pressure: 1500 psi
Fitting Connection Type: Butt WeldTemp. Range: -60 Degrees to 900 Degrees F
Surface Finish: 32 RA I.D. /32 RA O.D.Country of Origin (subject to change): China

Description

Short Ferrule, Tube Fitting Material 304 Stainless Steel, Fitting Connection Type Butt Weld, Tube Size 1-1/2 In., Overall Length 1/2 In., Surface Finish 32 RA I.D. /32 RA O.D., Max. Pressure 1500 psi, Temp. Range -60 Degrees to 900 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews