1" Butt Weld SS Short Ferrule Sch 40

PARKER| Zoro #: G1207771| Mfr #: 14WMP-1.0-304-7

$3.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 1500 psi
Surface Finish: 32 RA I.D. /32 RA O.D.
Fitting Connection Type: Butt Weld
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1207771 Mfr #: 14WMP-1.0-304-7
Max. Pressure: 1500 psiSurface Finish: 32 RA I.D. /32 RA O.D.
Fitting Connection Type: Butt WeldSpecific Fitting Shape: Ferrule
Tube Fitting Material: 304 Stainless SteelBasic Fitting Shape: Ferrule
Tube Size: 1"Basic Fitting Material: Metal
Temp. Range: -60 Degrees to 900 Degrees FOverall Length: 1/2"
Country of Origin (subject to change): China

Description

Short Ferrule, Tube Fitting Material 304 Stainless Steel, Fitting Connection Type Butt Weld, Tube Size 1 In., Overall Length 1/2 In., Surface Finish 32 RA I.D. /32 RA O.D., Max. Pressure 1500 psi, Temp. Range -60 Degrees to 900 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews