Ferrule, 304 SS, Butt Weld, 1"

PARKER| Zoro #: G0846797| Mfr #: L14AM-1.0-304-7

$8.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0846797 Mfr #: L14AM-1.0-304-7
Max. Pressure: 1500 psiFitting Connection Type: Butt Weld
Basic Fitting Material: MetalBasic Fitting Shape: Ferrule
Surface Finish: 32 RA I.D. /32 RA O.D.Specific Fitting Shape: Ferrule
Temp. Range: -60 Degrees to 900 Degrees FItem: Ferrule
Tube Fitting Material: 304 Stainless SteelTube Size: 1"
Overall Length: 1-1/8"Country of Origin (subject to change): China

Product Description

Ferrule, Tube Fitting Material 304 Stainless Steel, Fitting Connection Type Butt Weld, Tube Size 1 In., Overall Length 1-1/8 In., Surface Finish 32 RA I.D. /32 RA O.D., Max. Pressure 1500 psi, Temp. Range -60 Degrees to 900 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.