KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3" Butt Weld SS Ferrule Sch 40

PARKER| Zoro #: G0401615| Mfr #: L14AM-3.0-304-7

$20.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 3"
Fitting Connection Type: Butt Weld
Overall Length: 1-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0401615 Mfr #: L14AM-3.0-304-7
Tube Size: 3"Fitting Connection Type: Butt Weld
Overall Length: 1-1/8"Specific Fitting Shape: Ferrule
Max. Pressure: 1500 psiBasic Fitting Shape: Ferrule
Basic Fitting Material: MetalTemp. Range: -60 Degrees to 900 Degrees F
Surface Finish: 32 RA I.D. /32 RA O.D.Item: Ferrule
Tube Fitting Material: 304 Stainless SteelCountry of Origin (subject to change): China

Description

Ferrule, Tube Fitting Material 304 Stainless Steel, Fitting Connection Type Butt Weld, Tube Size 3 In., Overall Length 1-1/8 In., Surface Finish 32 RA I.D. /32 RA O.D., Max. Pressure 1500 psi, Temp. Range -60 Degrees to 900 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews