1-1/2" Butt Weld SS Short Ferrule Sch 40

PARKER| Zoro #: G2220653| Mfr #: 14WMP-1.5-316L-7

$10.15 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 1/2"
Fitting Connection Type: Butt Weld
Basic Fitting Material: Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2220653 Mfr #: 14WMP-1.5-316L-7
Overall Length: 1/2"Fitting Connection Type: Butt Weld
Basic Fitting Material: MetalMax. Pressure: 1500 psi
Tube Fitting Material: 316L Stainless SteelSpecific Fitting Shape: Ferrule
Surface Finish: 32 RA I.D. /32 RA O.D.Tube Size: 1-1/2"
Basic Fitting Shape: FerruleItem: Short Ferrule
Temp. Range: -60 Degrees to 900 Degrees FCountry of Origin (subject to change): Thailand

Description

Short Ferrule, Tube Fitting Material 316L Stainless Steel, Fitting Connection Type Butt Weld, Tube Size 1-1/2 In., Overall Length 1/2 In., Surface Finish 32 RA I.D. /32 RA O.D., Max. Pressure 1500 psi, Temp. Range -60 Degrees to 900 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews