THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

3/4" Orbital Weld SS Ferrule Sch 40

PARKER| Zoro #: G0605604| Mfr #: B14AM-.75-316L-20/32

$33.57 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 1-3/4"
Fitting Connection Type: Orbital Weld
Basic Fitting Material: Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0605604 Mfr #: B14AM-.75-316L-20/32
Overall Length: 1-3/4"Fitting Connection Type: Orbital Weld
Basic Fitting Material: MetalMax. Pressure: 1500 psi
Tube Fitting Material: 316L Stainless SteelSpecific Fitting Shape: Ferrule
Surface Finish: 20 RA I.D./32 RA O.D.Tube Size: 3/4"
Basic Fitting Shape: FerruleItem: Ferrule
Temp. Range: -60 Degrees to 900 Degrees FStandards: ASME, BPE
Country of Origin (subject to change): United States

Description

Ferrule, Tube Fitting Material 316L Stainless Steel, Fitting Connection Type Orbital Weld, Tube Size 3/4 In., Overall Length 1-3/4 In., Surface Finish 20 RA I.D./32 RA O.D., Max. Pressure 1500 psi, Temp. Range -60 Degrees to 900 Degrees F, Standards ASME, BPE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews