Ferrule, 316L SS, Butt Weld

PARKER| Zoro #: G0435242| Mfr #: TL14AM-1.5-316L-7

$62.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0435242 Mfr #: TL14AM-1.5-316L-7
Max. Pressure: 1500 psiFitting Connection Type: Butt Weld
Basic Fitting Material: MetalBasic Fitting Shape: Ferrule
Surface Finish: 32 RA I.D. /32 RA O.D.Specific Fitting Shape: Ferrule
Temp. Range: -60 Degrees to 900 Degrees FItem: Ferrule
Tube Fitting Material: 316L Stainless SteelTube Size: 1-1/2"
Overall Length: 1-3/4"Country of Origin (subject to change): Thailand

Product Description

Ferrule, Tube Fitting Material 316L Stainless Steel, Fitting Connection Type Butt Weld, Tube Size 1-1/2 In., Overall Length 1-3/4 In., Surface Finish 32 RA I.D. /32 RA O.D., Max. Pressure 1500 psi, Temp. Range -60 Degrees to 900 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.