Ferrule, 316L SS, Butt Weld

PARKER| Zoro #: G0980962| Mfr #: TL14AM-.75-316L-7

$37.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Ferrule
Temp. Range: -60 Degrees to 900 Degrees F
Overall Length: 1-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0980962 Mfr #: TL14AM-.75-316L-7
Item: FerruleTemp. Range: -60 Degrees to 900 Degrees F
Overall Length: 1-3/4"Tube Size: 3/4"
Max. Pressure: 1500 psiSurface Finish: 32 RA I.D. /32 RA O.D.
Specific Fitting Shape: FerruleBasic Fitting Shape: Ferrule
Basic Fitting Material: MetalFitting Connection Type: Butt Weld
Tube Fitting Material: 316L Stainless SteelCountry of Origin (subject to change): Thailand

Description

Ferrule, Tube Fitting Material 316L Stainless Steel, Fitting Connection Type Butt Weld, Tube Size 3/4 In., Overall Length 1-3/4 In., Surface Finish 32 RA I.D. /32 RA O.D., Max. Pressure 1500 psi, Temp. Range -60 Degrees to 900 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews