Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Filter/Regulator, 10.38 In. H, 2.81 In. W

  • Zoro #: G4862821
  • Mfr #: 06E34B18AC

$126.18

Details
  • Max. Temp.: 175 Degrees F
  • Includes: Filter/Regulator, Metal Bowl, Sight Glass, Manual Drain and Gauge
  • Max. Incoming Pressure - Air Treatment: 250 psi
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Parker #06E34B18AC Specifications

  • Zoro #: G4862821
  • Mfr #: 06E34B18AC
Max. Temp.: 175 Degrees F Includes: Filter/Regulator, Metal Bowl, Sight Glass, Manual Drain and Gauge
Max. Incoming Pressure - Air Treatment: 250 psi Adjustment Knob: Non Rising
Bowl Size - Air Treatment: 4.4 oz. Size - Air Treatment: Compact
Overall Height: 10.38" Bowl Size: 4.4 oz.
Drain Type: Manual Adjustment Range - Air Treatment: 0 to 125 psi
Overall Width: 2.81" Item: Filter-Regulator
Bowl Material - Air Treatment: Zinc Bowl Material: Die Cast Zinc
Gauge Port Size: 1/4" Max. Pressure: 250 psi
Pipe Size: 1/2" NPT Connection Size - Air Treatment: 1/2" NPT
Filter Rating - Air Treatment: 5 micron Max. Flow: 61 PCM
Filter Rating: 5 micron Adjustment Range: 0 a 125 psi
Max. Flow - Air Treatment: 61 cfm Country of Origin (subject to change): United States

Description

Here is some additional information about Parker Filter/Regulator. Pipe Size: 1/2" NPT, Includes: Filter/Regulator, Metal Bowl, Sight Glass, Manual Drain and Gauge, Overall Height: 10.38".

Reviews of Parker #06E34B18AC