Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Compressed Air Filter, 250 psi, 3.24 In. W

  • Zoro #: G4862855
  • Mfr #: 07F34BC

$124.99

  • For Removal Of: Particles, Water
  • Filter Media: Polypropylene
  • Size - Air Treatment: Standard
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Parker #07F34BC Specifications

  • Zoro #: G4862855
  • Mfr #: 07F34BC
For Removal Of: Particles, Water Filter Media: Polypropylene
Size - Air Treatment: Standard Bowl Material: Die Cast Zinc
Drain Type: Manual Connection Size - Air Treatment: 1/2" NPT
Bowl Material - Air Treatment: Zinc Max. Incoming Pressure - Air Treatment: 250 psi
Max. Temp.: 175 Degrees F Housing Material: Zinc
Item - Air Filters: General Purpose Filter Bowl Size: 7.2 oz.
Item: Compressed Air Filter Max. Pressure: 250 psi
Overall Height: 7.67" Drain Port Size: Push Type
Includes: Air Filter, Metal Bowl, Sight Glass, Drain and Element Max. Flow - Air Treatment: 130 cfm
Overall Width: 3.24" Bowl Size - Air Treatment: 7.2 oz.
Pipe Size: 1/2" NPT Filter Rating - Air Treatment: 5 micron
Size: Standard Filter Rating: 5 micron
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Oil removal filters often feature an indicator so that you know when it is time to change them out. Parker Compressed Air Filter include characteristics like: Pipe Size: 1/2" NPT, Includes: Air Filter, Metal Bowl, Sight Glass, Drain and Element, Filter Rating: 5 micron.

Reviews of Parker #07F34BC