Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Filter, 1/4 In Tube, 14.6 CFM, Kynar, PK10

  • Zoro #: G0526416
  • Mfr #: 9922-11-DQ

$446.18 ($44.62/unit)

  • Bowl Size: 0.005 oz.
  • Pipe Size: 1/4" Tube
  • Item - Air Filters: General Purpose Filter
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Parker #9922-11-DQ Specifications

  • Zoro #: G0526416
  • Mfr #: 9922-11-DQ
Bowl Size: 0.005 oz. Pipe Size: 1/4" Tube
Item - Air Filters: General Purpose Filter Connection Size - Air Treatment: 1/4" Tube
Item: Compressed Air Filter Max. Flow: 14.6 cfm
Size - Air Treatment: Subcompact For Use With: -
Filter Media: Microfibre Filter Rating - Air Treatment: 0.01 micron
Bowl Material: Kynar Size: Miniature
Bowl Material - Air Treatment: Kynar Max. Pressure: 125 psi
Overall Width: 1.30" Max. Temp.: 275 Degrees F
Housing Material: Kynar Overall Height: 4.50"
Max. Incoming Pressure - Air Treatment: 125 psi Max. Flow - Air Treatment: 14.6 cfm
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Compressed Air Filter, Filter Rating - Air Treatment 0.01 micron, Connection Size - Air Treatment 1/4 In. Tube, Max. Incoming Pressure - Air Treatment 125 psi, Max. Flow - Air Treatment 14.6 cfm, Bowl Material - Air Treatment Kynar, Size - Air Treatment Subcompact, Max. Temp. 275 Degrees F, Microfibre Filter Media, Housing Material Kynar, Overall Height 4.50 In., Overall Width 1.30 In., For Use With -, Package Quantity 10

Reviews of Parker #9922-11-DQ