KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Filter, Biflow, R410a, 8 Ton Capacity

PARKER| Zoro #: G1747977| Mfr #: BF163S-XF

$71.43 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Liquid Line Filter Dryer
Package Quantity: 1
R-22 Capacity (Tons): 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1747977 Mfr #: BF163S-XF
Item: Liquid Line Filter DryerPackage Quantity: 1
R-22 Capacity (Tons): 8Connection Size (In.): 3/8
For Use With: All CFC, HCFC and HFC RefrigerantsConnection: Solder
Cut Out Length (In.): 4-1/8Description: Heat Pump Application
R-410A Capacity: Overall Length (In.): 5.25
Type: Steel, Bi FlowCountry of Origin (subject to change): United States

Description

Liquid Line Filter Dryer, 100 Percent Molecular Sieve, For Use With All CFC, HCFC and HFC Refrigerants, R-22 Capacity 8 Tons, Connection Size 3/8 In, Solder

Reviews