BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Filter Element, 0.01 Micron, 10 SCFM

PARKER| Zoro #: G2010111| Mfr #: 4CU07-018

$24.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Microns: 0.01Replaces: Arrow EKF501AFlow Rate: 10 SCFM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2010111 Mfr #: 4CU07-018
Microns: 0.01Replaces: Arrow EKF501A
Flow Rate: 10 SCFMMax. Temp. (F): 175
Item: Filter ElementMedia Type: Microfiberglass
Type: PneumaticCountry of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Microfiberglass, Microns 0.01, Flow Rate 10 SCFM, Max. Temp. 175 F

Reviews