KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Filter Element, 0.01 Micron, 1013 SCFM

PARKER| Zoro #: G1683446| Mfr #: 6IJ15-040

$226.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 62 SCFM
Replaces: Donaldson MF 4/2,5
Media Type: Microfiberglass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1683446 Mfr #: 6IJ15-040
Flow Rate: 62 SCFMReplaces: Donaldson MF 4/2,5
Media Type: MicrofiberglassMax. Temp. (F): 175
Microns: 0.01Type: Pneumatic
Item: Filter ElementCountry of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Microfiberglass, Microns 0.01, Flow Rate 62 SCFM, Max. Temp. 175 F

Reviews