HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Filter Element, 0.01 Micron, 1337 SCFM

PARKER| Zoro #: G0786256| Mfr #: 10CJ13-044

$212.43 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 99 SCFM
Replaces: Donaldson FF 4/1,5
Type: Pneumatic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0786256 Mfr #: 10CJ13-044
Flow Rate: 99 SCFMReplaces: Donaldson FF 4/1,5
Type: PneumaticMicrons: 1
Item: Filter ElementMedia Type: Microfiberglass
Max. Temp. (F): 175Country of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Microfiberglass, Microns 1, Flow Rate 99 SCFM, Max. Temp. 175 F

Reviews