HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Filter Element, 0.01 Micron, 138 SCFM

PARKER| Zoro #: G1086233| Mfr #: 6CU19-070

$83.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 138 SCFM
Replaces: Henderson 16D50
Type: Pneumatic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1086233 Mfr #: 6CU19-070
Flow Rate: 138 SCFMReplaces: Henderson 16D50
Type: PneumaticMicrons: 0.01
Item: Filter ElementMedia Type: Microfiberglass
Max. Temp. (F): 175Country of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Microfiberglass, Microns 0.01, Flow Rate 138 SCFM, Max. Temp. 175 F

Reviews