PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Filter Element, 0.01 Micron, 16 SCFM

PARKER| Zoro #: G0863362| Mfr #: 4CH10-020

$44.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flow Rate: 16 SCFMReplaces: Hankinson E3-12Media Type: Microfiberglass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0863362 Mfr #: 4CH10-020
Flow Rate: 16 SCFMReplaces: Hankinson E3-12
Media Type: MicrofiberglassMax. Temp. (F): 175
Microns: 0.01Type: Pneumatic
Item: Filter ElementCountry of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Microfiberglass, Microns 0.01, Flow Rate 16 SCFM, Max. Temp. 175 F

Reviews