KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Filter Element, 0.01 Micron, 181 SCFM

PARKER| Zoro #: G0285092| Mfr #: 10IJN15-050

$253.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 130 SCFM
Replaces: Donaldson FF 05/25, FF 5/2,5
Media Type: Microfiberglass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0285092 Mfr #: 10IJN15-050
Flow Rate: 130 SCFMReplaces: Donaldson FF 05/25, FF 5/2,5
Media Type: MicrofiberglassMax. Temp. (F): 175
Microns: 1Type: Pneumatic
Item: Filter ElementCountry of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Microfiberglass, Microns 1, Flow Rate 130 SCFM, Max. Temp. 175 F

Reviews