Filter Element, 0.01 Micron, 195 SCFM

PARKER |Zoro #: G1438254|Mfr #: 4CH19-131

$192.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1438254 Mfr #: 4CH19-131
For Use On: -Item: Filter Element
Media Type: MicrofiberglassFor Use with Stock Number: -
Type: PneumaticReplaces: Hankinson E3-32
Microns: 0.01Max. Temp. (F): 175
Flow Rate: 195 SCFMCountry of Origin (subject to change): United States

Product Description

Filter Element, Pneumatic, Media Type Microfiberglass, Microns 0.01, Flow Rate 195 SCFM, Max. Temp. 175 F

Product Reviews

Save 15% when you sign up for Z-mail.