BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Filter Element, 0.01 Micron, 198 SCFM

PARKER| Zoro #: G0348196| Mfr #: 4IU25-101

$138.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Media Type: MicrofiberglassMax. Temp. (F): 175Flow Rate: 198 SCFM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0348196 Mfr #: 4IU25-101
Media Type: MicrofiberglassMax. Temp. (F): 175
Flow Rate: 198 SCFMItem: Filter Element
Replaces: Arrow EKF510AType: Pneumatic
Microns: 0.01Country of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Microfiberglass, Microns 0.01, Flow Rate 198 SCFM, Max. Temp. 175 F

Reviews