PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Filter Element, 0.01 Micron, 20 SCFM

PARKER| Zoro #: G0500446| Mfr #: 3PGN25-300

$865.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Filter ElementFlow Rate: 1295 SCFMType: Pneumatic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0500446 Mfr #: 3PGN25-300
Item: Filter ElementFlow Rate: 1295 SCFM
Type: PneumaticMicrons: 3
Max. Temp. (F): 175Media Type: Cellulose
Replaces: Donaldson PE 30/30Country of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Cellulose, Microns 3, Flow Rate 1295 SCFM, Max. Temp. 175 F

Reviews