BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Filter Element, 0.01 Micron, 21 SCFM

PARKER| Zoro #: G1295533| Mfr #: 6CH10-020

$51.64 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Microns: 0.01Item: Filter ElementFlow Rate: 21 SCFM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1295533 Mfr #: 6CH10-020
Microns: 0.01Item: Filter Element
Flow Rate: 21 SCFMMedia Type: Microfiberglass
Type: PneumaticMax. Temp. (F): 175
Replaces: Hankinson E5-12Country of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Microfiberglass, Microns 0.01, Flow Rate 21 SCFM, Max. Temp. 175 F

Reviews