Filter Element, 0.01 Micron, 24 SCFM

PARKER| Zoro #: G0789266| Mfr #: 10QGN43-300

$922.79 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 2228 SCFM
Replaces: Donaldson FF 30/50
Type: Pneumatic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0789266 Mfr #: 10QGN43-300
Flow Rate: 2228 SCFMReplaces: Donaldson FF 30/50
Type: PneumaticMicrons: 1
Item: Filter ElementMedia Type: Microfiberglass
Max. Temp. (F): 175Country of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Microfiberglass, Microns 1, Flow Rate 2228 SCFM, Max. Temp. 175 F

Reviews