HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Filter Element, 0.01 Micron, 25 SCFM

PARKER| Zoro #: G0836683| Mfr #: 3PGN43-300

$908.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 2228 SCFM
Replaces: Donaldson PE 30/50
Type: Pneumatic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0836683 Mfr #: 3PGN43-300
Flow Rate: 2228 SCFMReplaces: Donaldson PE 30/50
Type: PneumaticMicrons: 3
Item: Filter ElementMedia Type: Cellulose
Max. Temp. (F): 175Country of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Cellulose, Microns 3, Flow Rate 2228 SCFM, Max. Temp. 175 F

Reviews