Filter Element, 0.01 Micron, 262 SCFM

PARKER |Zoro #: G0716335|Mfr #: 6IU25-101

$123.78 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0716335 Mfr #: 6IU25-101
For Use On: -Item: Filter Element
Media Type: MicrofiberglassFor Use with Stock Number: -
Type: PneumaticReplaces: Arrow EKF510
Microns: 0.01Max. Temp. (F): 175
Flow Rate: 262 SCFMCountry of Origin (subject to change): United States

Product Description

Filter Element, Pneumatic, Media Type Microfiberglass, Microns 0.01, Flow Rate 262 SCFM, Max. Temp. 175 F

Product Reviews

Save 15% when you sign up for Z-mail.