Shop Alternate Products
This Product is Discontinued
Parker
Filter Element, 0.01 Micron, 28 SCFM (Discontinued)
Mfr # 4CH10-036
Zoro # G0772904
Free Shipping & Returns
This Product is Discontinued
Key Features
- Media Type Microfiberglass
- Max. Temp. (F) 175
- Replaces Hankinson E3-16
- Filter Rating - Air Treatment 0.01 micron
- Media Type - Air Treatment Microglass