DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Filter Element, 0.01 Micron, 31 SCFM

PARKER| Zoro #: G1817435| Mfr #: 3PJN15-050

$184.03 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Microns: 3
Media Type: Cellulose
Type: Pneumatic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1817435 Mfr #: 3PJN15-050
Microns: 3Media Type: Cellulose
Type: PneumaticFlow Rate: 130 SCFM
Replaces: Donaldson PE 05/25, V-PE 5/2,5Item: Filter Element
Max. Temp. (F): 175Country of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Cellulose, Microns 3, Flow Rate 130 SCFM, Max. Temp. 175 F

Reviews