Parker

Filter Element, 0.01 Micron, 329 SCFM


$186.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Pneumatic
  • Media Type Microfiberglass
  • Max. Temp. (F) 175
  • Filter Rating - Air Treatment 0.01 micron
  • Media Type - Air Treatment Microglass
See all product information