Filter Element, 0.01 Micron, 383 SCFM

PARKER| Zoro #: G1541906| Mfr #: 6QPS28-132

$406.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 383 SCFM
Replaces: Donaldson MDS-1201SU
Type: Pneumatic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1541906 Mfr #: 6QPS28-132
Flow Rate: 383 SCFMReplaces: Donaldson MDS-1201SU
Type: PneumaticMicrons: 0.01
Item: Filter ElementMedia Type: Microfiberglass
Max. Temp. (F): 175Country of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Microfiberglass, Microns 0.01, Flow Rate 383 SCFM, Max. Temp. 175 F

Reviews